Body Wipes, FreshCare, 7.25 x 5 in Wipe, Soft Pack, 8 PK
Mfr # 51826
Zoro # G110043994
product price: $20.79
/pk 8, $2.60/eaKey Features
Hygiene Properties
Alcohol Free
Wipes per Container
42
Color
White
Container Type
Soft Pack
Standards
FSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51826
Zoro #
G110043994
UPC #
10036000518266
Country of Origin
United States
Dimensions
Wipe Length
7.25 in
Wipe Width
5 in
Details
Item
Body Wipes
Hygiene Properties
Alcohol Free
Wipes per Container
42
Color
White
Container Type
Soft Pack
Standards
FSC
Formula
Butoxy PEG-4 PG-Amodimethicone, Caprylyl Glycol, Coco-Betaine, Fragrance/Parfum, Malic Acid, Polysorbate 20, Sodium Benzoate, Sodium Chloride, Sodium Citrate, Water
Material
Cotton
Fragrance
Fragrance Free
Flushable
Yes
Product Type
Body Wipes
Form
Wipes
Series
Flushable Wipes
NSF Rating
Not Rated
Description
Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Butoxy PEG-4 PG-Amodimethicone, Caprylyl Glycol, Coco-Betaine, Fragrance/Parfum, Malic Acid, Polysorbate 20, Sodium Benzoate, Sodium Chloride, Sodium Citrate, Water, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, NSF Rating Not Rated, Series Flushable Wipes, Standards FSC, Wipe Length 7.25 in, Wipe Width 5 in, Wipes per Container 42, Material Cotton, Product Type Body Wipes, Color White, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.