Shop All Disposable Gloves
Kimberly-Clark
Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK
Mfr # KCC55082
Zoro # G701839005
product price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
Product Information
- Brand Kimberly-Clark
- MFR # KCC55082
- Zoro # G701839005
- UPC # 36000550825
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Details
Description
Nitrile exam gloves guard against incidental splashes to give your employees worry-free protection. Highly durable nitrile polymer construction is powder-free and not made with natural rubber latex. Gloves are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. They are even cleared for use in chemotherapy. When users see the distinctive purple color, they can have confidence in their own protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 200 PK (KCC50706)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 10 PK (KCC55082CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 10 PK (KCC50708CT)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 10 PK (KCC55081CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK (KCC50708)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 10 PK (KCC50602)
- ANSELL L85, Latex Exam Gloves, 7.1 mil Palm Thickness, Natural Rubber Latex, Powder-Free, S (7), 50 PK (L851)
- Kimberly-Clark Gloves & Hand Protection