Shop All Cut-Resistant Gloves
Ansell
VF, Cut Res glves, A5, 10, 61DD68, PR
Mfr # 11-755VP
Zoro # G704988694
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Ansell
- MFR # 11-755VP
- Zoro # G704988694
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.43 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X41D, Glove Insulation Weight Not Applicable, Standards ANSI ABR 4!ANSI Cut A5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-100)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XL, 1 PR (11-318)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- ANSELL Cut Resistant Gloves, A4, Gray 12, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-947)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- Ansell Gloves & Hand Protection