Kimble Chase

Beaker, 250mL, Glass, 88mm H., PK48


product price: $237.99
/pk 48, $4.96/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 8.45 oz
  • Labware Capacity - Metric 250 mL
  • Color Clear
  • Labware Basic Material Glass
See all product information

Product Information

Dimensions

Outside Dia. 68mm
Labware Outside Dia. - English 2.6 in
Labware Height - English 3.5 in
Height 88mm
Labware Height - Metric 88 mm
Labware Outside Dia. - Metric 68 mm
Outside Diameter - Metric 68 mm
Overall Height - Metric 88 mm

Details

Beaker Type Low Form
Item Beaker
Labware Capacity - English 8.45 oz
Labware Capacity - Metric 250 mL
Color Clear
Labware Basic Material Glass
Labware Body Material Glass
Graduation Subdivisions 25 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Material of Construction Borosilicate Glass
Series 14000
Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Capacity 250ml
Labware USP Specification Type I
Glassware Class A
Industry Type Healthcare
Labware ASTM Specification E960-93 (2013)
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
Graduation Range 25 to 200 mL
Labware Body Color Clear
Includes Pour Spout
Product Type Beaker
Maximum Graduation - Metric 200 mL
Capacity - Metric 250 mL
Standards ASTM E960
Body Material Borosilicate Glass
USP Specification Type I
Body Color None
Minimum Graduation - Metric 25 mL
Capacity - English 8.45 fl oz
ASTM Specification D2070, E960
Disposable/Reusable Reusable
Graduation Style Printed
Includes Graduations Yes
Clarity Transparent
Basic Material Glass
Graduation Increments - Metric 25 mL

Description

BEAKER,GRIFFIN,LOW,SCALE,250ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.