Kimble Chase

Beaker, 600mL, Glass, 122mm H., PK36


product price: $491.99
/pk 36, $13.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 20.29 oz
  • Labware Capacity - Metric 600 mL
  • Color Clear
  • Labware Basic Material Glass
See all product information

Product Information

Dimensions

Outside Dia. 87mm
Labware Height - English 4.8 in
Height 122mm
Labware Outside Dia. - English 3.4 in
Labware Height - Metric 122 mm
Labware Outside Dia. - Metric 87 mm
Overall Height - Metric 122 mm
Outside Diameter - Metric 87 mm

Details

Beaker Type Low Form
Item Beaker
Labware Capacity - English 20.29 oz
Labware Capacity - Metric 600 mL
Color Clear
Labware Basic Material Glass
Labware Body Material Glass
Graduation Subdivisions 50 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Graduation Range 50 to 500 mL
Glassware Class A
Industry Type Healthcare
Labware ASTM Specification E960-93 (2013)
Series 14005
Capacity 600mL
Sterile/Non-Sterile Non-Sterile
Special Features Matte Finish Marking Area for Labeling
Material of Construction Borosilicate Glass
Labware Body Color Clear
Autoclavable Yes
Labware USP Specification Type I
Product Type Beaker
Capacity - Metric 600 mL
Minimum Graduation - Metric 50 mL
Maximum Graduation - Metric 500 mL
Clarity Transparent
Graduation Style Printed
Body Material Borosilicate Glass
Body Color None
USP Specification Type II
Graduation Increments - Metric 50 mL
Includes Graduations Yes
Standards ASTM E960
Capacity - English 20.28 fl oz
ASTM Specification E960
Disposable/Reusable Reusable
Basic Material Glass

Description

BEAKER,HEAVY,LOW,SCALE,600ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.