Kimble Chase

Beaker, Starter Kit, Glass Kimble


product price: $48.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 1.7 oz, 3.38 oz, 8.45 oz, 20.29 oz, 33.81 oz
  • Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1,000 mL
  • Labware Basic Material Glass
  • Labware Body Material Glass
See all product information

Product Information

Dimensions

Labware Height - Metric 53 mm, 70 mm, 88 mm, 122 mm, 145 mm
Labware Height - English 2.1 in, 3.5 in, 4.8 in, 5.7 in
Labware Outside Dia. - Metric 42 mm, 50 mm, 68 mm, 88 mm, 107 mm
Labware Outside Dia. - English 1.7 in, 2 in, 2.7 in, 3.5 in, 4.2 in
Outside Diameter - Metric 42 mm, 50 mm, 68 mm, 88 mm, 107 mm
Overall Height - Metric 53 mm, 70 mm, 88 mm, 122 mm, 145 mm

Details

Beaker Type Low Form
Item Beaker Set
Labware Capacity - English 1.7 oz, 3.38 oz, 8.45 oz, 20.29 oz, 33.81 oz
Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1,000 mL
Labware Basic Material Glass
Labware Body Material Glass
Graduations Yes
Graduation Subdivisions Varies
Disposable/ Reusable Reusable
Labware Clarity Transparent
Class Type 1
Capacity 50mL, 100mL, 250mL, 600mL, 1000mL
Specification ASTM E960-1997
Autoclavable Yes
Glassware Class A
Sterile/Non-Sterile Non-Sterile
Graduation Range Varies
Series 14080
Special Features Matte Finish Marking Area
Labware Body Color Clear
Labware ASTM Specification E960-93 (2013)
Material of Construction KIMAX KG-33 Glass
Labware USP Specification Type I
Product Type Beaker Set
Graduation Increments - Metric 10 mL, 25 mL, 50 mL
Maximum Graduation - Metric 40 mL, 80 mL, 200 mL, 500 mL, 1,000 mL
Capacity - English 1.7 fl oz, 3.38 fl oz, 8.45 fl oz, 20.29 fl oz, 33.81 fl oz
Body Color None
USP Specification Type I
ASTM Specification E960-93 (2013)
Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1 L
Basic Material Glass
Body Material Borosilicate Glass
Clarity Transparent
Disposable/Reusable Reusable
Standards ASTM E960
Includes Graduations Yes
Graduation Style Printed
Minimum Graduation - Metric 10 mL, 20 mL, 25 mL, 50 mL, 100 mL

Description

BEAKER,GRIFFIN,LOW FORM,SCALE,PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.