Kimble Chase

Berzelius Beaker, 1000mL, Glass, Clear, PK18


product price: $296.99
/pk 18, $16.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Tall Form
  • Labware Capacity - English 33.81 oz
  • Labware Capacity - Metric 1,000 mL
  • Color Clear
  • Labware Basic Material Glass
See all product information

Product Information

Dimensions

Height 188mm
Labware Outside Dia. - English 3.5 in
Outside Dia. 90mm
Labware Height - English 7.5 in
Labware Height - Metric 188 mm
Labware Outside Dia. - Metric 90 mm
Overall Height - Metric 188 mm
Outside Diameter - Metric 90 mm

Details

Item Beaker
Beaker Type Tall Form
Labware Capacity - English 33.81 oz
Labware Capacity - Metric 1,000 mL
Color Clear
Labware Basic Material Glass
Labware Body Material Glass
Graduation Subdivisions 50 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Autoclavable Yes
Special Features Matte Finish Marking Area for Use with An Ordinary Pencil
Material of Construction Glass
Glassware Class A
Graduation Range 100 to 1,000 mL
Sterile/Non-Sterile Non-Sterile
Labware USP Specification Type I
Specification ASTM Specification E960, Type III requirements. Manufactured from 33 Expansion, Low Extractable Borosilicate Glass Conforming to USP Type I and ASTM E438, Type I, Class A Requirements
Labware Body Color Clear
Series 14030
Capacity 1000mL
Includes Pour Spout
Labware ASTM Specification E960-93 (2013)
Product Type Beaker
Graduation Style Printed
Standards ASTM E960
Capacity - English 33.81 fl oz
Disposable/Reusable Reusable
Body Color None
Includes Graduations Yes
ASTM Specification D94, E960
Body Material Borosilicate Glass
Maximum Graduation - Metric 950 mL
Basic Material Glass
Graduation Increments - Metric 50 mL
USP Specification Type I
Capacity - Metric 1 L
Minimum Graduation - Metric 50 mL
Clarity Transparent

Description

BEAKER,BERZELIUS,TALL,SPOUT,SCALE,1000ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.