Shop KIMBLE CHASE
See all product information
Create Account
Cap, Blue, PK3
- Mfr # 291110029
- Zoro # G3158595
product price:Â
$
11.69
/pk of 3, $3.90/ea
Key Features
Labware Closure Liner Material
Unlined
Labware Closure Color
Blue
Labware Closure Material
Silicone
Labware Screw Closure Size
44-61 mm, 66-79 mm, 84-100 mm
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 291110029
- Zoro #
- G3158595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Labware Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
- Diameter
- 61 mm, 76 mm, 116 mm
- Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
Details
- Item
- Cap
- Labware Closure Liner Material
- Unlined
- Labware Closure Color
- Blue
- Labware Closure Material
- Silicone
- Autoclavable
- Yes
- Labware Closure Type
- Slip On
- Product Type
- Lid
- Closure Liner Material
- Unlined
- Closure Material
- Silicone
- Closure Color
- Blue
- Special Features
- Fits on Beakers, Flasks, Bottles, Cylinders, Plastic and Glass Products. Fits Diameters: (S) 43-61 mm, (M) 64-76 mm, (L) 84-116 mm
- Closure Type
- Slip-On
- Septa Included
- No
- Clarity
- Colored
- Number of Closures Included
- 3
- Front Closure
- Slip-On
Description
Cap, Diameter 61 mm, 76 mm, 116 mm, Screw Closure Size 44-61 mm, 66-79 mm, 84-100 mm, Closure Material Silicone, Product Type Lid, Closure Color Blue, Closure Liner Material Unlined, Closure Type Slip-On, Autoclavable Yes, Septa Included No, Vented Yes, Special Features Fits on Beakers, Flasks, Bottles, Cylinders, Plastic and Glass Products. Fits Diameters: (S) 43-61 mm, (M) 64-76 mm, (L) 84-116 mm, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.