Shop KIMBLE CHASE
See all product information
Create Account
NMR Tube, 0.2 in Dia, Colorless, PK25
- Mfr # 897193-0008
- Zoro # G822707788
product price:Â
$
135.99
/pk of 25, $5.44/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Bottom Shape
Round
Tube Type
NMR Tube
Autoclavable
No
Closure Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897193-0008
- Zoro #
- G822707788
- UPC #
- -
- Country of Origin
- United States
- Item
- NMR Tube
- Clarity
- Clear
- Bottom Shape
- Round
- Tube Type
- NMR Tube
- Autoclavable
- No
- Closure Color
- Red
- For Use With
- NMR spectrometers
- Body Color
- Colorless
- Basic Material
- Glass
- Includes
- Polyethylene Caps
- Closure Material
- Polyethylene
- Graduated
- No
- Includes Closure
- Yes
- Body Material
- Borosilicate Glass
- Closure Liner Design
- Open Top
- Compatible Product Type
- NMR spectrometers
Dimensions
- Body Diameter - Metric
- 5 mm
- Overall Height - Metric
- 203.2 mm
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type NMR Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With NMR spectrometers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Basic Material Glass, Includes Polyethylene Caps, Clarity Clear, Closure Liner Design Open Top, Closure Color Red, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.