Shop KIMBLE CHASE
See all product information
Create Account
NMR Tube, 0.2 in Dia, Colorless, PK100
- Mfr # 897193-7100
- Zoro # G122707723
product price:Â
$
242.99
/pk of 100, $2.43/ea
Free Shipping & Returns
Key Features
Tube Type
NMR Tube
Closure Color
Red
Body Diameter - Metric
5 mm
Autoclavable
No
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897193-7100
- Zoro #
- G122707723
- UPC #
- -
- Country of Origin
- United States
- Tube Type
- NMR Tube
- Closure Color
- Red
- Autoclavable
- No
- Graduated
- No
- Closure Material
- Polyethylene
- Body Material
- Borosilicate Glass
- Includes
- Polyethylene Caps
- Basic Material
- Glass
- For Use With
- NMR spectrometers
- Body Color
- Colorless
- Bottom Shape
- Round
- Closure Liner Design
- Open Top
- Includes Closure
- Yes
- Clarity
- Clear
- Item
- NMR Tube
- Compatible Product Type
- NMR spectrometers
Dimensions
- Body Diameter - Metric
- 5 mm
- Overall Height - Metric
- 177.8 mm
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Borosilicate Glass, Tube Type NMR Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With NMR spectrometers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Basic Material Glass, Includes Polyethylene Caps, Clarity Clear, Closure Liner Design Open Top, Closure Color Red, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.