Shop KIMBLE CHASE
See all product information
Create Account
Centrifuge Tube, 0.63 in Dia, PK125
- Mfr # 73785-10
- Zoro # G422761432
product price:Â
$
150.99
/pk of 125, $1.21/ea
Free Shipping & Returns
Key Features
Screw Closure Size
15-415 mm
Maximum Relative Centrifugal Force
2,980 x g
Graduated
No
Bottom Shape
Conical
Tube Type
Centrifuge Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73785-10
- Zoro #
- G422761432
- UPC #
- -
- Country of Origin
- United States
- Maximum Relative Centrifugal Force
- 2,980 x g
- Graduated
- No
- Bottom Shape
- Conical
- Tube Type
- Centrifuge Tube
- Includes Closure
- No
- Special Features
- Tubes are Plastic Shrink-Wrapped in Modular Trays
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Labware ASTM Specification
- E438, Type I, Class A or B
- Nominal Capacity - Metric
- 10 mL
- Nominal Capacity - English
- 0.34 fl oz
- Autoclavable
- No
- For Use With
- Centrifuge use
- Basic Material
- Glass
- Item
- Centrifuge Tube
- Body Color
- Colorless
- Closure Color
- Colorless
- Compatible Product Type
- Centrifuge use
Dimensions
- Screw Closure Size
- 15-415 mm
- GPI Thread Size/Finish
- 15-415
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 114 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 fl oz, Overall Height - Metric 114 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 15-415 mm, For Use With Centrifuge use, Autoclavable No, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.