Centrifuge Tube, 0.63 in Dia, PK125
- Mfr # 73790-10
- Zoro # G822760967
product price:Â
$
130.99
/pk of 125, $1.05/ea
Free Shipping & Returns
Key Features
Includes Closure
No
Nominal Capacity - Metric
10 mL
Body Color
Colorless
Body Diameter - Metric
16 mm
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73790-10
- Zoro #
- G822760967
- UPC #
- -
- Country of Origin
- United States
- Includes Closure
- No
- Nominal Capacity - Metric
- 10 mL
- Body Color
- Colorless
- Item
- Centrifuge Tube
- Graduated
- No
- Labware ASTM Specification
- E438, Type I, Class A or B
- Maximum Relative Centrifugal Force
- 2,980 x g
- Bottom Shape
- Conical
- Special Features
- Tubes are Plastic Shrink-Wrapped in Modular Trays
- Clarity
- Clear
- Tube Type
- Centrifuge Tube
- For Use With
- Centrifuge use
- Basic Material
- Glass
- Nominal Capacity - English
- 0.34 fl oz
- Closure Color
- Colorless
- Body Material
- Borosilicate Glass
- Autoclavable
- No
- Compatible Product Type
- Centrifuge use
Dimensions
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 114 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 fl oz, Overall Height - Metric 114 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Centrifuge use, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tubes are Plastic Shrink-Wrapped in Modular Trays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.