Shop KIMBLE CHASE
See all product information
Create Account
Centrifuge Tube, 0.67 in Dia, PK125
- Mfr # 73790-15
- Zoro # G222760352
product price:Â
$
142.99
/pk of 125, $1.14/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
Special Features
Tubes are Plastic Shrink-Wrapped in Modular Trays
Clarity
Clear
Labware ASTM Specification
E438, Type I, Class A or B
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73790-15
- Zoro #
- G222760352
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Glass
- Special Features
- Tubes are Plastic Shrink-Wrapped in Modular Trays
- Clarity
- Clear
- Labware ASTM Specification
- E438, Type I, Class A or B
- Body Color
- Colorless
- For Use With
- Centrifuge use
- Bottom Shape
- Conical
- Closure Color
- Colorless
- Nominal Capacity - Metric
- 15 mL
- Autoclavable
- No
- Includes Closure
- No
- Nominal Capacity - English
- 0.51 fl oz
- Item
- Centrifuge Tube
- Graduated
- No
- Maximum Relative Centrifugal Force
- 2,980 x g
- Tube Type
- Centrifuge Tube
- Body Material
- Borosilicate Glass
- Compatible Product Type
- Centrifuge use
Dimensions
- Body Diameter - Metric
- 17 mm
- Overall Height - Metric
- 126 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Overall Height - Metric 126 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Centrifuge use, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tubes are Plastic Shrink-Wrapped in Modular Trays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.