Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK12

  • Mfr # 20032-50
  • Zoro # G6643056

product price: 
$
714.99
/pk of 12, $59.58/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20032-50
Zoro #
G6643056
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Special Features
Markings Made of Enamel
Capacity
50ml
Labware USP Specification
Type I
Labware Clarity
Transparent
Class
B
Series
Volumetric Cylinder
Color
clear
Material of Construction
Borosilicate Glass
Includes
(2) Pour Outs
Specification
ASTM E438, Type I, Class A
Labware Body Color
Clear
Labware Capacity - English
2 oz
Item
Graduated Cylinder
Minimum Graduation - English
0.135 oz
Graduation Increments - Metric
1 mL
Capacity - English
1.7 fl oz
Maximum Graduation - Metric
50 mL
Volumetric Calibration
To Deliver (TD)
Body Material
Borosilicate Glass
Graduated
Yes
Bumper Included
No
Basic Material
Glass
Body Color
Colorless
Maximum Graduation - English
1.69 oz
Clarity
Clear
Graduation Increments - English
0.033 oz
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I
Minimum Graduation - Metric
4 mL
Capacity - Metric
50 mL
ASTM Specification
E438-92 (2011)
Closure Included
No

Dimensions

Labware Height - Metric
140 mm
Height
140mm
Diameter
30 mm
Labware Height - English
5 in
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 4 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.