Graduated Cylinder, Colorless, PK18

  • Mfr # 20025K-250
  • Zoro # G6642380
product price: 
$
597.99
/pk of 18, $33.22/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20025K-250
Zoro #
G6642380
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Special Features
Markings Made of Enamel
Color
clear
Labware Body Color
Clear
Series
Volumetric Cylinder
Labware Capacity - English
8 oz
Capacity
250ml
Material of Construction
Borosilicate Glass
Specification
ASTM E438, Type I, Class A
Includes
White Metric Scale
Item
Graduated Cylinder
Labware Clarity
Transparent
Labware USP Specification
Type I
Minimum Graduation - English
0.338 oz
Maximum Graduation - Metric
250 mL
Graduation Increments - English
0.06 oz
Graduated
Yes
Minimum Graduation - Metric
10 mL
Closure Included
No
USP Specification
Type I
Clarity
Clear
Capacity - English
8.5 fl oz
Bumper Included
No
Maximum Graduation - English
8.45 oz
Graduation Increments - Metric
2 mL
Body Color
Colorless
Body Material
Borosilicate Glass
Volumetric Calibration
To Deliver (TD)
Capacity - Metric
250 mL
ASTM Specification
E438-92 (2011)
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass

Dimensions

Labware Height - Metric
140 mm
Labware Height - English
5 in
Height
140mm
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & reviews