Graduated Cylinder, Colorless, PK24

  • Mfr # 20039-10
  • Zoro # G0055590
product price: 
$
923.99
/pk of 24, $38.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20039-10
Zoro #
G0055590
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Clarity
Transparent
Color
Clear
Special Features
Markings Made of Enamel
Series
Volumetric Cylinder
Labware Capacity - English
0.33 oz
Specification
ASTM Specification E1272, Style 2
Material of Construction
33 Expansion Borosilicate Glass
Includes
Pennyhead Glass Stopper
Finish
Size 13 Standard Taper Glass Stopper
Capacity
10mL
Labware Body Color
Clear
Class
B
Minimum Graduation - English
0.033 oz
Body Color
Colorless
Bumper Included
No
Capacity - Metric
10 mL
USP Specification
Type II
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - English
0.0067 oz
Closure Included
Yes
Clarity
Clear
Closure Type
Pennyhead Stopper
Volumetric Calibration
To Contain (TC)
Base Shape
Hexagonal
Graduation Increments - Metric
0.2 mL
ASTM Specification
E1272
Minimum Graduation - Metric
1 mL
Maximum Graduation - English
0.33 oz
Maximum Graduation - Metric
10 mL
Capacity - English
0.3 fl oz
Graduated
Yes
Basic Material
Glass
Body Material
Borosilicate Glass
Front Closure
Pennyhead Stopper

Dimensions

Labware Height - Metric
135 mm
Labware Height - English
5 in
Diameter
14.25 mm
Height
135mm
Body Diameter - Metric
14.25 mm

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews