Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK24

  • Mfr # 20039-25
  • Zoro # G0055557

product price: 
$
1,086.99
/pk of 24, $45.29/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
0.016 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20039-25
Zoro #
G0055557
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
0.016 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Color
Clear
Labware Body Color
Clear
Specification
ASTM Specification E1272, Style 2
Material of Construction
33 Expansion Borosilicate Glass
Series
Volumetric Cylinder
Labware USP Specification
Type I
Special Features
Markings Made of Enamel
Labware Capacity - English
1 oz
Class
B
Labware Clarity
Transparent
Includes
Pennyhead Glass Stopper
Capacity
25mL
Item
Graduated Cylinder
Finish
Size 13 Standard Taper Glass Stopper
Volumetric Calibration
To Contain (TC)
Capacity - Metric
25 mL
Graduation Increments - English
0.016 oz
USP Specification
Type II
Maximum Graduation - Metric
25 mL
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - English
0.101 oz
Closure Included
Yes
Body Color
Colorless
Maximum Graduation - English
0.84 oz
Body Material
Borosilicate Glass
Clarity
Clear
Basic Material
Glass
ASTM Specification
E1272
Bumper Included
No
Minimum Graduation - Metric
3 mL
Graduated
Yes
Closure Type
Pennyhead Stopper
Base Shape
Hexagonal
Capacity - English
0.8 fl oz
Graduation Increments - Metric
0.5 mL
Front Closure
Pennyhead Stopper

Dimensions

Labware Height - Metric
160 mm
Diameter
30 mm
Height
160mm
Labware Height - English
6 in
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.