Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK36

  • Mfr # 20025K-25
  • Zoro # G6642636

product price: 
$
673.99
/pk of 36, $18.72/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
0.016 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20025K-25
Zoro #
G6642636
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
0.016 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Special Features
Markings Made of Enamel
Capacity
25ml
Item
Graduated Cylinder
Labware USP Specification
Type I
Color
clear
Labware Clarity
Transparent
Includes
White Metric Scale
Specification
ASTM E438, Type I, Class A
Labware Capacity - English
1 oz
Material of Construction
Borosilicate Glass
Series
Volumetric Cylinder
Labware Body Color
Clear
Graduation Increments - English
0.016 oz
Clarity
Clear
Maximum Graduation - Metric
25 mL
Minimum Graduation - English
0.101 oz
Body Material
Borosilicate Glass
Minimum Graduation - Metric
3 mL
Bumper Included
No
Volumetric Calibration
To Deliver (TD)
USP Specification
Type I
Capacity - English
0.8 fl oz
Body Color
Colorless
Closure Included
No
Graduation Increments - Metric
0.5 mL
Basic Material
Glass
ASTM Specification
E438-92 (2011)
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
25 mL
Graduated
Yes
Maximum Graduation - English
0.84 oz

Dimensions

Labware Height - Metric
140 mm
Diameter
30 mm
Labware Height - English
5 in
Height
140mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.