Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK6

  • Mfr # 20036-100
  • Zoro # G0055651

product price: 
$
970.99
/pk of 6, $161.83/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20036-100
Zoro #
G0055651
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
255 mm
Diameter
30 mm
Height
255mm
Labware Height - English
10 in
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Labware Capacity - English
3 oz
Class
A
Capacity
100mL
Finish
Size 22 Standard Taper Glass Stopper
Special Features
Markings Made of Enamel
Labware Clarity
Transparent
Item
Graduated Cylinder
Labware USP Specification
Type I
Material of Construction
33 Expansion Borosilicate Glass
Includes
Pennyhead Glass Stopper
Series
Volumetric Cylinder
Color
Clear
Specification
ASTM Specification E1272, Style 2
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Maximum Graduation - English
3.38 oz
Graduation Increments - Metric
1 mL
Graduated
Yes
Basic Material
Glass
Minimum Graduation - Metric
5 mL
Capacity - English
3.4 fl oz
Base Shape
Hexagonal
Graduation Increments - English
0.033 oz
USP Specification
Type I
Standards
ASTM E1272
Clarity
Clear
Capacity - Metric
100 mL
Minimum Graduation - English
0.169 oz
Volumetric Calibration
To Contain (TC)
Sterile/Non-Sterile
Sterile
ASTM Specification
E1272
Closure Type
Pennyhead Stopper
Closure Included
Yes
Bumper Included
No
Body Color
Colorless
Front Closure
Pennyhead Stopper

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.