Shop KIMBLE CHASE
See all product information
Create Account
Cap, Green, PK3
- Mfr # 291110037
- Zoro # G3159234
product price:Â
$
13.75
/pk of 3, $4.58/ea
Key Features
Autoclavable
Yes
Labware Screw Closure Size
44-61 mm, 66-79 mm, 84-100 mm
Labware Closure Type
Slip On
Labware Closure Liner Material
Unlined
Labware Closure Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291110037
- Zoro #
- G3159234
- UPC #
- -
- Country of Origin
- China
- Item
- Cap
- Autoclavable
- Yes
- Labware Closure Type
- Slip On
- Labware Closure Liner Material
- Unlined
- Labware Closure Material
- Silicone
- Labware Closure Color
- Green
- Closure Material
- Silicone
- Product Type
- Lid
- Special Features
- Fits on Beakers, Flasks, Bottles, Cylinders, Plastic and Glass Products. Fits Diameters: (S) 43-61 mm, (M) 64-76 mm, (L) 84-116 mm
- Closure Color
- Green
- Closure Type
- Slip-On
- Closure Liner Material
- Unlined
- Septa Included
- No
- Clarity
- Colored
- Number of Closures Included
- 3
- Front Closure
- Slip-On
Dimensions
- Labware Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
- Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
- Diameter
- 61 mm, 76 mm, 116 mm
Description
Cap, Diameter 44 mm, 66 mm, 84 mm, Screw Closure Size 44-61 mm, 66-79 mm, 84-100 mm, Closure Material Silicone, Product Type Lid, Closure Color Green, Closure Liner Material Unlined, Closure Type Slip On, Autoclavable Yes, Special Features Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.