Flex-Column, 1.5x120cm

  • Mfr # 420401-1512

  • Zoro # G7656083


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Length
120cm
Special Features
Luer Fitting
Capacity
230mL
Max. Temp. (C)
130
Tolerance
1.77cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420401-1512
Zoro #
G7656083
UPC #
-
Country of Origin
United States

Dimensions

Length
120cm
Outside Dia.
1.5cm
Column Length
120 cm
Column Inner Diameter
1.5 cm
Column Particle Size
20 micron

Details

Item
Flex-Column
Special Features
Luer Fitting
Capacity
230mL
Max. Temp. (C)
130
Tolerance
1.77cm
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Max. Temp. (F)
265
Product Type
Chromatography Column
Autoclavable
No
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile

Description

Flex-Column, Product Type Chromatography Column, Column Length 120 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.