Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15

  • Mfr # 34256

  • Zoro # G501955943


product price:  $185.99
/pk 15, $12.40/ea
Free Shipping & Returns

Key Features

Net Weight
19 lbs
For Use On
Glass;Metal;Plastic;Stainless Steel
Width
14.7"
Features
Value Pack—Stock up and save!
Wipes per Container
144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34256
Zoro #
G501955943
UPC #
-
Country of Origin
United States

Dimensions

Width
14.7"
Length
16.6"

Details

Item
Towels & Wipes
Net Weight
19 lbs
For Use On
Glass;Metal;Plastic;Stainless Steel
Features
Value Pack—Stock up and save!
Wipes per Container
144
Application
Laboratory
Color
White
Paper Towel Type
Dry Wipes
Material
Tissue
Ply
1
Packaging Type
POP-UP* Box
Suggested Cleaning Application
Glass; Metal; Plastic; Stainless Steel
Fragrance
Unscented

Description

Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.