Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15

  • Mfr # 34705

  • Zoro # G201848033


product price:  $174.99
/pk 15, $11.67/ea
Free Shipping & Returns

Key Features

Suggested Cleaning Application
Multiple
Fragrance
Unscented
Paper Towel Type
Delicate Task Wipe
Packaging Type
Pop-Up Box
Length
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34705
Zoro #
G201848033
UPC #
-
Country of Origin
United States

Dimensions

Length
11.8"
Width
11.8"

Details

Item
Towels & Wipes
Suggested Cleaning Application
Multiple
Fragrance
Unscented
Paper Towel Type
Delicate Task Wipe
Packaging Type
Pop-Up Box
Ply
2
Net Weight
17.2 lbs
Features
Pop-Up* Box
Color
White
Application
Laboratory
For Use On
Multiple
Material
Tissue
Wipes per Container
120

Description

Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.