Shop All Coated Gloves
Kinco
Kinco Orange HydroFlector Double Coated Glove
Mfr # 1784P-L
Zoro # G102680244
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Glove Coating Material Polyester
- Width 5.1
- Height 0.7
- Weight 0.3
Product Information
- Brand Kinco
- MFR # 1784P-L
- Zoro # G102680244
- UPC # 35117784055
- Country of Origin China
- Category Coated Gloves
Dimensions
Width | 5.1 |
Height | 0.7 |
Details
Description
Double-layered knit shell using orange heavyweight 15-gauge 100% polyester outer shell & soft gray heavy thermal 7-gauge brushed-loop 100% acrylic inner liner locks in warmth, repels the cold, & wicks away moisture with seamless, form-fitting comfort. Black sandy latex palm coating maintains elasticity in low temperatures, offers abrasion protection, & provides a textured surface to increase grip control in liquids Continuous polyester-acrylic blend & elastic knit wrist provides a seamless, snug fit at pulse-point, which helps to retain warmth where heat often escapes the body, & helps to prevent dirt & debris from infiltrating the glove. Color-coded polyester overlock hem indicates size & helps prevent fraying
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- ZING Fire Blanket and Tote, Synthetic Fiber (7230)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Steel Work Boot, Brown (TB0A1Q8O214)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- KINCO Kinco HydroFlector Waterproof Glove, Nitrile Palm (1896P-L)
- KINCO Kinco Women's HydroFlector Waterproof Gloves (1796PW-M)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- Kinco Coated Gloves