Zoro Homepage

RCC-1000-S Pipe Coupling White - 400 PSI

  • Mfr # 4017208

  • Zoro # G416503413


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4017208
Zoro #
G416503413
UPC #
11651990053
Country of Origin
China

Description

This coupling is suitable for connecting pipes for conveying drinking water waste water chemicals and other liquids in a range of industries. Features -End 1 Diameter: 1in. -End 1 Type: Slip -End 2 Diameter: 1in. -End 2 Type: Slip -Material: PVC -Fits For: For Hot and Cold Water -Maximum Pressure: 400 psi -Color: White -Compatible Pipe Material: CPVC -Outlet: S -Application: For Indoor Hot and Cold Lines Specifications - Dimension: 1.4in. H x 1.4in. W x 2in. L - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.