Zoro Homepage

RCP-1000-S 1 in. CPVC Slip Cap

  • Mfr # 4017307

  • Zoro # G515760502


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4017307
Zoro #
G515760502
UPC #
11651990022
Country of Origin
China

Description

Features -Body Material: CPVC -Color: Tan -Compliance: Certified for Use in Potable Water Applications in CA and VT -Connection Type: CTS Hub -Connection: Slip -Fittings Sub-Category: Caps -Item: Cap CTS -Material of Construction: CPVC -Max. Pressure: 400 psi@73 Degrees F -Max. Temp. F: 180 -Max. Temp: 180 Degrees F -Pipe Size: 1in -Schedule: SDR 11 -Standards: ASTM D2846 -Sub-Category: Caps Specifications - Diemension: 1.25in H x 1.4in W x 1.4in L - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.