Electric Unit Heater W/ Mount Bracket, 1 or 3 Phase, 480V, 5kW

  • Mfr # KB4805-3MP-P

  • Zoro # G801815732


product price: $2,430.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5kW
Voltage
480V
Phase
1 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4805-3MP-P
Zoro #
G801815732
UPC #
93319133491
Country of Origin
United States

Details

Wattage Output
5kW
Voltage
480V
Phase
1 or 3
Item
Electric Unit Heater W/ Mount Bracket

Description

King’s KB Platinum series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the KB Platinum has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Energy-Saving Electronic Temperature Controller. Remote Control Included with Wall Holder. Summer Fan Only & Timer Modes. Adjustable Louvers to Direct Air. Built-In Fan Delay to Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.