Electric Unit Heater W/ Thermostat & Mount Bracket, 1 or 3 Phase, 480V, 10kW

  • Mfr # KBS4810-3MP-T-B2

  • Zoro # G401819659


product price:  $7,914.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
10kW
Voltage
480V
Phase
1 or 3
Housing Material
Stainless Steel
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS4810-3MP-T-B2
Zoro #
G401819659
UPC #
93319221563
Country of Origin
United States

Details

Wattage Output
10kW
Voltage
480V
Phase
1 or 3
Item
Electric Unit Heater W/ Thermostat & Mount Bracket
Housing Material
Stainless Steel
Standards
cULus

Description

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 304 Stainless Steel Construction. For Areas Requiring Periodic Hose-Down. Adjustable Louvers to Direct Air. Permanent Lubricated Unit Bearing Motor. Patented Smart Limit Protection. High Mass Steel Fin Heat Exchanger. N.E.M.A. 4 Enclosure. Universal Wall/Ceiling Bracket Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.