This item is Discontinued.

King Electric Hyd Wall Heater Lg 11700/15500 Btu Ecm White HLE1215-BW

This item is Discontinued.

King Electric

Hyd Wall Heater Lg 11700/15500 Btu Ecm White (Discontinued)

Mfr # HLE1215-BW
Zoro # G401895936
UPC # 93319210888
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLE1215-BW
Zoro #
G401895936
UPC #
93319210888
Country of Origin
United States

Description

King’s HL HLE Series large hydronic heater uses the energy from a building’s existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in public areas, corridors, entry ways and large rooms or hallways. For use in both residential and commercial applications. Provides 4,700 to 27,250 BTU heat output. Recommended 17 BTU per square foot for new construction. In-wall, Fan-Driven, Zone-Controlled Heat. Heat Only The Rooms Which Need It, Borrowing Energy From What’s Already There: The Hot Water Heater. Compatible With Typical Hot Potable Water Sources. Tangential Blowers For Whisper Quiet Operation. Fast Coil Heating For Heat Transfer. 1/2” Trade Size Copper Tubes. Flow-Through Design. 4 or 8 Aluminum fins per inch. Permanently Lubricated Motor. Hi / Off / Lo Fan Switch. For Use With HW Series Thermostats. ETL Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.