Zoro Homepage

Outdoor Air Circulator, 24 in Blade Dia, Oscillating

  • Mfr # PFO-24

  • Zoro # G501770072


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Oscillating
Application
Air Circulation
Fan Style
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFO-24
Zoro #
G501770072
UPC #
93319331514
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Oscillation
Oscillating
Item
Air Circulator
Application
Air Circulation
Fan Style
Outdoor

Description

King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Height adjustable from 57” to 75” to direct the air flow where you need it most. 24" Commercial High Velocity Oscillating Air Circulator. Outdoor Rated with Pedestal Base. Optional Misting Kit Available. 3-Speed Pull Chain Switch. Totally Enclosed, Outdoor Rated Motor. 3 Aerodynamically Balanced Blades. Meets OSHA 1910.212(A)(5) Requirements. 9 Ft, 120V Grounded Cord & GFCI Plug. Scratch Resistant, Powder- Coated Finish. Adjustable Height from 57” to 75”. UL Certified for USA & Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.