Shop KING ELECTRIC
See all product information
Create Account
PGH PORTABLE GARAGE 240/208V 4000/3000W W/STAT & BRKT
- Mfr # PGH2440TB
- Zoro # G524501509
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Watts
3750/2813 W
Includes
Heater, Wall/Ceiling Bracket
Height
11 in
Width
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGH2440TB
- Zoro #
- G524501509
- UPC #
- 093319209981
- Country of Origin
- China
- Watts
- 3750/2813 W
- Includes
- Heater, Wall/Ceiling Bracket
- Heater Voltage
- 240V, 208V
- Amps AC
- 15.6/13.5 A
- Electric Heater Item
- Heater
- Heater Color
- Gray
- Standards
- cETLus
Dimensions
- Depth
- 13 in
- Height
- 11 in
- Width
- 8.75 in
Description
The PGH Series is a rugged 3750W portable heater designed to provide a high capacity heating source at an affordable price. Perfectly suited for workshops, garages or construction sites. Easily set the desired temperature with the in-built mechanical thermostat. Offering a SureStop high temperature-limit, with auto-reset providing protection from overheating. Includes 6 Foot Cord with 20A - 240V Plug.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.