PH PORTABLE HEATER 120V-1500W CERAMIC
- Mfr # PH-2
- Zoro # G524501530
product price:Â
$
59.55
/ea
Key Features
Heater Voltage
120V
Height
10.75 in
Width
7.5 in
Amps AC
12.5 A
Standards
cETLus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH-2
- Zoro #
- G524501530
- UPC #
- 093319209868
- Country of Origin
- China
- Heater Voltage
- 120V
- Amps AC
- 12.5 A
- Standards
- cETLus
- Electric Heater Item
- Heater
- Heater Color
- Gray
- Watts
- 750/1500 W
- Includes
- Heater
Dimensions
- Height
- 10.75 in
- Width
- 7.5 in
- Depth
- 5.5 in
Description
The PH-2 portable ceramic heater with thermostat delivers comfortable warmth wherever it’s needed most. This portable ceramic heater has 2 heat settings with a thermostat that helps regulate the heat automatically. The PH-2 is equipped with a Summer fan feature as well. This portable heater warms, cools and circulates air through out any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.