RK RADIANT HEATER 24" BLACK, CARBON LAMP 240V 1500W W/ REMOTE

  • Mfr # RK2415-RMT-BLK

  • Zoro # G105967984


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Watts
1500
Height
12.62
Width
24
Depth
6.41
For Use With
Residential/Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK2415-RMT-BLK
Zoro #
G105967984
UPC #
93319553855
Country of Origin
China

Dimensions

Height
12.62
Width
24
Depth
6.41
Length
24

Details

Watts
1500
For Use With
Residential/Commercial
Standards
cETLus
Material
Aluminum, Stainless Steel
Color
Black
BtuH Output
5118
Finish
Powder Coated
Heater Voltage
240
Includes
Heater, Wall/Ceiling Bracket, Remote Control
Amps AC
6.3
Electric Heater Item
Infrared Radiant Heater

Description

SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
1500W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.