Zoro Homepage

Performance Main Bearing Set for Ford Mustang 302 Coyote, 0.026 mm

  • Mfr # MB5734XP.026

  • Zoro # G415766031


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5734XP.026
Zoro #
G415766031
UPC #
611500571725
Country of Origin
China

Description

XP-series 5 Pairs Main Bearing Set by King Engine Bearings. pMax Black is a unique tri-metal structure for race applications. The overlay is strengthened by a proprietary nano-scaled hardening process that modifies the molecular structure and creates a black fatigue-resistant shield. Designed with precision and functionality in mind this accessory ensures outstanding performance and easy use which makes it the perfect deal for your ultimate satisfaction. This King Engine Bearings product is professionally and meticulously designed to provide superior durability you are looking for. The company does not accept compromises when it is going about quality so you can be completely confident that this product is 2nd to none. Features -No need to grind cranks fat or thin -No need to adjust housing diameter -Less taper across the bearing face -Better load distribution across the bearing surface -A more stable hydrodynamic lubrication regime -Greater bearing durability at high RPM's -Increases oil passage capacity -Produces higher oil supply reliability -No need for custom-made oil hole enlargement -Optimal press fit -Improves bearing spin and fretting prevention -Better heat transfer -Reduces bearing and housing distortion -Better oil wedge formation -Stable hydrodynamic lubrication regime -Minimized vibration and wear -Prevention of oil film wiping in high RPM conditions -Optimal load distribution across bearing surface Specifications - Size: 0.026 mm - Size: Standard - Extra Clearance: Without Extra Clearance - Crankshaft Diameter: 67.506in / 67.480in - Housing Diameter: 72.400in / 72.423in - Max Wall Thickness: 2.441in - Max Length: 24.171in - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.