Zoro Homepage

Grease Fitting, 1/8-27 90Deg 1.8OA, PK10

  • Mfr # 3APD3

  • Zoro # G0505968


product price: $21.79
/pk 10, $2.18/ea
Sold in multiples of 3 for $65.37

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Overall Length
1 3/4 in
Fitting Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APD3
Zoro #
G0505968
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 3/4 in
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Max. Pressure
8000 psi
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71436
Fitting Thread Type
PTF

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71436, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.