1 Gallon Plant Watering Can w/ Removable Spout Copper Plated Metal Watering Can
- Mfr # GW40A01-01
- Zoro # G422936656
product price:
$
82.99
/ea
Key Features
Height
8.25 in
Color
Green
Length
25.5 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW40A01-01
- Zoro #
- G422936656
- UPC #
- 197315872221
- Country of Origin
- China
Dimensions
- Height
- 8.25 in
- Length
- 25.5 in
- Width
- 17 in
Details
- Color
- Green
- Item
- Watering Can
Description
Water your indoor or outdoor plants in style with the Antiqued Copper Plated Flower Watering Can by Kings County Tools. Based on a classic French design, this house plant watering can features a copper finish that makes it look like it’s been in the family for generations - and it will only look better with age. The large watering can holds 4 quarts (1 gallon) of water, with a swooping handle that provides pinpoint ergonomics for superb support and control, as well as a removable brass rosette diffuser nozzle. Whether you use our long spout watering cans for indoor plants or your outdoor garden, you’ll love the easy handling and charming style. Kings County Tools is your source for gardening essentials with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.