Shop KINGS COUNTY TOOLS
See all product information
Create Account
Copper Watering Can Long Spout Precise Small Water Can Inside or Outdoor Plant Watering Cans
- Mfr # GW53B01-01
- Zoro # G922936910
product price:
$
79.45
/ea
Key Features
Height
6.5 in
Length
17 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW53B01-01
- Zoro #
- G922936910
- UPC #
- 197315875048
- Country of Origin
- China
Dimensions
- Height
- 6.5 in
- Length
- 17 in
- Width
- 11 in
Details
- Item
- Watering Can
Description
Functional plant care meets elegant room decor in our Copper Watering Can for Indoor Plants by Kings County Tools. This stylish flower watering pot has a brass handle and spout with a copper body that holds approximately 48 ounces (1.5 quarts) of water. The long, sweeping spout and comfortable circular handle extend your reach, great for watering your hanging plants or to save you from bending over too far to care for plants on the ground or on low sills. There’s no need to store or hide this vessel when it’s not in use: you ftll want to leave it on display so its gleaming beauty can be enjoyed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.