2 Gallon Plant Watering Can w/ Removable Spout Galvanized Steel Metal Watering Can Vintage Decor
- Mfr # GW72A03-02
- Zoro # G822936676
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
7 in
Color
Silver & Brass
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW72A03-02
- Zoro #
- G822936676
- UPC #
- 197315879299
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Width
- 7 in
- Height
- 17 in
Details
- Color
- Silver & Brass
- Item
- Watering Can
Description
Water your indoor or outdoor plants in style with the Galvanized Steel Flower Watering Can by Kings County Tools. This charming oval house plant watering can is hot-dip galvanized by hand by skilled artisans, ensuring unbeatable resistance to corrosion. The large watering can holds 8 quarts (2 gallons) of water, with an ergonomic design for easier carrying and less wrist stain, as well as a removable brass rosette diffuser nozzle. Whether you use our long spout watering cans for indoor plants or your outdoor garden, you’ll love the easy handling and charming style. Kings County Tools is your source for gardening essentials with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.