3-Arm Rotating Lawn Sprinkler for Yard Watering, Garden or Flower Bed w/ 360 degree Automatic
- Mfr # GW23A03-01
- Zoro # G222936672
product price:Â
$
44.95
/ea
Key Features
Length
9.5 in
Color
Orange & Brass
Width
8.25 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW23A03-01
- Zoro #
- G222936672
- UPC #
- 197315868729
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
- Width
- 8.25 in
- Height
- 3 in
Details
- Color
- Orange & Brass
- Item
- Sprinkler
Description
Enjoy fuss-free watering with the Sled-Style Grass Sprinkler for Lawn and Garden by Kings County Tools. This 360-degree rotating sprinkler features 3 brass arms with adjustable nozzles as well as a slick and stable base that allows you to quickly and easily reposition the spot sprinkler by pulling on the hose, without the need to turn off the water or risk getting wet. Use this small sprinkler for garden bed watering, flower beds, spot watering, or watering front and back yards. Kings County Tools is your source for rotating yard sprinklers and other gardening supplies with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.