Garden Apron with Pockets and Adjustable Waist Utility Tool Belt
- Mfr # GW15A02-12P
- Zoro # G623510266
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Cowhide Suede and Duck Canvas
Length
12 in
Width
24 in
Height
0.5 in
Includes
Garden Apron with Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW15A02-12P
- Zoro #
- G623510266
- UPC #
- 197315981947
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 24 in
- Height
- 0.5 in
Details
- Material
- Cowhide Suede and Duck Canvas
- Item
- Garden Apron with Pockets
- Color
- Brown
- Includes
- Garden Apron with Pockets
Description
Keeping your go-to gardening tools handy is easy with the Gardening Belt for Women by Kings County Tools. This gardeners tool belt offers ample 12-inch-long by 24-inch-wide coverage with a 36 to 48-inch adjustable waist to comfortably fit most frames and 5 pockets to stash your gardening supplies while you work in the yard. With premium water-repellent duck canvas backing and thick suede cowhide pockets, this canvas waist apron is built to last and great for anyone on the hunt for gardening gifts. Kings County Tools is your source for work belts for women with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.