Travel Bag, Black, 115 L, 30 in H
- Mfr # HY32
- Zoro # G723782266
product price:Â
$
429.95
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Color
Black
Closure
Zipper
Overall Width
15 in
Number of Wheels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY32
- Zoro #
- G723782266
- UPC #
- 019428188979
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 30 in
- Overall Width
- 15 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Details
- Item
- Travel Bag
- Color
- Black
- Closure
- Zipper
- Number of Wheels
- 2
- Water Resistance
- Water Resistant
- Number of Interior Pockets
- 1
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Product Type
- Duffel Bag
- Interior Volume
- 115 L
- Number of Exterior Pockets
- 1
- Material
- Cordura
- Shell Material
- Cordura
- Wire Color
- Black
Description
Travel Bag,Black,115 L,30 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.