Shop KINGS COUNTY TOOLS
See all product information
Create Account
Garden Hose Reel Cart w/ 100 ft 5/8in Water Hose & Nozzle Italian Made Portable Metal Holder
- Mfr # GW68C02-07
- Zoro # G122936918
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
20 in
Color
Green & Gray
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW68C02-07
- Zoro #
- G122936918
- UPC #
- 196593996896
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 20 in
- Length
- 31 in
Details
- Item
- Garden Hose
- Color
- Green & Gray
Description
Take the hassle out of garden and lawn watering with the Retractable Garden Hose Reel with 100 Foot Hose by Kings County Tools. This set comes with a plastic and metal hose caddy for outside that is equipped with large wheels to easily glide over uneven surfaces, an adjustable telescoping handle for customizable portability and storage, an easy-to-use hand crank, and a simple automatic hose guiding system that uses a feeder pulley to prevent the hose from tangling and kinking. A 100ft garden hose is also included, made of 100% recyclable polypropylene that’s designed to be long-lasting as well as extremely lightweight and features quick connect hardware on both ends for an easy setup. This garden hose reel cart set is made in Italy with quality craftsmanship for lasting use in your garden. Kings County Tools is your source for water hose reels for outside and other gardening supplies and lawn care equipment with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.