Tools 13 in Cast Aluminum Hose Rack Curved Design Holds 100 ft of 1/2 in & 50 ft of 5/8 in Hose
- Mfr # GW39A01-06
- Zoro # G122936697
product price:Â
$
68.95
/ea
Key Features
Height
9.75 in
Length
13 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW39A01-06
- Zoro #
- G122936697
- UPC #
- 763961667360
- Country of Origin
- China
Dimensions
- Height
- 9.75 in
- Length
- 13 in
- Width
- 5.25 in
Details
- Item
- Hose Rack
Description
Securely hang your water hose in style with the Hose Wall Mount by Kings County Tools. This heavy duty garden hose holder is made of 3/16-inch-thick solid cast aluminum with a beautiful curved shape that is kind to garden hose loops, reducing wear and tear on your hose. You can rely on this lawn hose holder to endure year after year of outdoor use in any weather without warping or rusting. Kings County Tools is your source for hose holders for outside with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.