Shop KINGS COUNTY TOOLS
See all product information
Create Account
Heavy Duty Aluminum Water Hose Hanger Wall Mount Garden Hose Reel for 200 ft 1/2 in Hoses
- Mfr # GW39A01-05
- Zoro # G422936793
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Width
16.25 in
Length
7.5 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW39A01-05
- Zoro #
- G422936793
- UPC #
- 763961667230
- Country of Origin
- China
Dimensions
- Width
- 16.25 in
- Length
- 7.5 in
- Height
- 12 in
Details
- Item
- Hose Rack
Description
Securely hang your water hose in style with the Hose Wall Mount by Kings County Tools. This heavy duty garden hose holder is made of 3/16-inch-thick solid cast aluminum with a beautiful curved shape that is kind to garden hose loops, reducing wear and tear on your hose. You can rely on this lawn hose holder to endure year after year of outdoor use in any weather without warping or rusting. Kings County Tools is your source for hose holders for outside with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.