Tools Jute Rug Woven Door Mat Entry Rug Reversible Indoor & Outdoor Doormat Hand Braided Safe
- Mfr # GW58A03-01
- Zoro # G622936852
product price:Â
$
40.19
/ea
Key Features
Overall Length
30 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW58A03-01
- Zoro #
- G622936852
- UPC #
- 763961666998
- Country of Origin
- China
Dimensions
- Overall Length
- 30 in
- Overall Width
- 17 in
Details
- Color
- Beige
- Item
- Doormat
Description
Keep your entryway tidy in style with the Jute Indoor Woven Door Mat or Outdoor Porch Mat by Kings County Tools. Jute is a natural material that is highly resistant to rot and abrasion when woven like it is here in a sailor fts knot pattern that is visually appealing and kind to bare feet. This small outdoor rug is suitable for using outside all year, in any climate, but can also be used indoors as a natural door mat or jute kitchen rug in front of your sink. This 1-inch-thick boho entryway rug is perfectly sized at 30-inches-long by 17-inches-wide, and our natural fiber rug is heavy-duty by any measure, with the added perk of being good looking. Kings County Tools is your source for rugs for entryway decor with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.