Shop KINGS COUNTY TOOLS
See all product information
Create Account
Oil Lamp 15.5 in Decorative Lamp with Antique-Style Glass Body & Brass Accents Large Kerosene
- Mfr # GW78A05-07
- Zoro # G622936722
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Includes
Oil Lamp
Color
Blue
Length
11 in
Width
10.5 in
Material
Glass and Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW78A05-07
- Zoro #
- G622936722
- UPC #
- 197315880080
- Country of Origin
- India
- Includes
- Oil Lamp
- Color
- Blue
- Material
- Glass and Brass
- Item
- Oil Lamp
Dimensions
- Length
- 11 in
- Width
- 10.5 in
- Height
- 7 in
Description
Add vintage charm and brilliant light to any area of your home with the Glass Oil Lamp by Kings County Tools. This kerosene lamp has a unique design, with a tapered chimney that results in a taller, brighter flame to provide surprisingly brilliant illumination and uses standard lamp oil or kerosene (not included) for easy fueling. The charming antique appearance ensures that this hurricane lantern will look great while also being a convenient source of emergency lighting. Kings County Tools is your source for oil lamps that brighten your home with quality design and vintage style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.