Shop KINGSCOTE
See all product information
Create Account
WaterTracerDye, Rd, 4 oz, 20 cps
- Mfr # 506250-RF4
- Zoro # G5131691
product price:Â
$
68.59
/ea
Key Features
Color
Red
Application
Coloring Agent
Size
4 oz
Coverage
100 to 200 gal per oz of Dye
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506250-RF4
- Zoro #
- G5131691
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tracer Dye
- Color
- Red
- Application
- Coloring Agent
- Coverage
- 100 to 200 gal per oz of Dye
- Features
- Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
- Detectability
- 5 ppm
- Dissolution Time
- Immediate
- Dye Type
- Water Tracing Dye
- Fluorescent
- Fluorescent
- Form
- Liquid
- Product Type
- Dye
- Storage Temperature - Minimum
- 10 Degrees C
- Solubility Type
- Fuel, Oil, Petroleum
- Container Type
- Bottle
- Quantity
- 1
- Volume
- 4 oz
- Shelf Life
- 48 mo
- Viscosity
- 20 cps
- Chemical Grade
- Lab
- Container Material
- Plastic
- Storage Temperature - Maximum
- 27 Degrees C
Dimensions
- Size
- 4 oz
- Container Size
- 4 oz
Description
Leak Detection Dye, Red Fluorescent, 4 oz., For Use With Leak Detection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.