1024GB FURY Renegade G5 PCIe 5.0 M.2 NVMe SSD

  • Mfr # SFYR2S/1T0

  • Zoro # G421707035


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Maximum Read Transfer Rate
14800-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFYR2S/1T0
Zoro #
G421707035
UPC #
740617349481
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Maximum Read Transfer Rate
14800-MB/s
Product Line
FURY Renegade G5
Random 4KB Write
2150000IOPS
Maximum Sequential Read
13.87-GB/s
Maximum Write Transfer Rate
14000-MB/s
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Endurance (TBW)
1024 TB
Maximum Sequential Write
10.74-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Random 4KB Read
2200000IOPS
Device Supported
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.