16GB 5200MT/S DDR5 CL40 DIMM FURY BEAST WHITE XMP
Mfr # KF552C40BW-16
Zoro # G814874849
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR5-5200/PC5-41600
Thickness
260.6 mil
Error Checking
Non-ECC
Width
1.4 in
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF552C40BW-16
Zoro #
G814874849
UPC #
740617334012
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
260.6 mil
Width
1.4 in
Memory Size
16 GB
Length
5.3 in
Details
Memory Standard
DDR5-5200/PC5-41600
Error Checking
Non-ECC
Signal Processing
Unbuffered
CAS Latency
CL40
Number of Modules
(1) 16GB
Memory Voltage
1.25V
Green Environmental Attribute
Environmentally Friendly
Memory Speed
5200 MHz
Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Device Supported
Computer, Motherboard
Item
RAM Module
Number of Pins
288
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.