32GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST RGB

  • Mfr # KF556C40BBAK2-32

  • Zoro # G014873819


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Motherboard, Desktop PC
Memory Size
32 GB
Length
5.3 in
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KF556C40BBAK2-32
Zoro #
G014873819
UPC #
740617328493
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB
Length
5.3 in
Thickness
279.9 mil
Width
1.7 in

Details

Device Supported
Motherboard, Desktop PC
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Number of Modules
(2) 16GB
Compatibility
Item
RAM Module
Memory Rank
Single-rank
Error Checking
Non-ECC
CAS Latency
CL40
Memory Voltage
1.25V
Number of Pins
288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.